Single Handle Lever Handle Pot Filler in Tumbled Bronze
Opulence™ Single Handle Lever Handle Pot Filler in Tumbled Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 22" two-point articulating spout features independent on/off and volume control valves, and folds out of the way when not in use
- Designed for Cold Water Supply Only
- Durable Ceramic Disc Valves for Drip-Free Performance
- 2.2gpm (8.3 L/min) Max Flow Rate @ 60 psi
- 3 1/4" (81mm) Spout Height and 22" (559mm) Spout Reach
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372
- ASME:
- ASME A112.18.1
- Acid Base:
- No
- Adjustable:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Cartridge Type:
- Ceramic Disc
- Collection:
- Opulence™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tumbled Bronze
- Depth:
- 24-1/8 in
- Extra Wax:
- No
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Vessel Filler
- Fire Rated:
- No
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 8 in
- IAPMO Listed -:
- Yes
- ISO:
- No
- Insulated:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 160
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Number of Pieces:
- 1 Piece
- Odor:
- No
- Origin:
- Global
- Overflow Included:
- No
- Plug Included:
- No
- Pressure - Maximum:
- 60 psi
- Product Type:
- Kitchen Faucet
- Shape:
- Rectangular
- Side Spray:
- No
- Spout Height:
- 4-1/4 in
- Spout Reach:
- 22 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Stem Type:
- Hot and Cold
- Temperature Range:
- 40 to 160 Deg F
- Trim Only:
- No
- Valve Body Material:
- Brass
- Weight:
- 4.4 lb
- Width:
- 5-3/4 in