2.5 gpm Single Lever Handle Deckmount Kitchen Sink Faucet Swivel Spout Connection in Polished Chrome
This product has been replaced by
Manufacturer Part #D457714
Opulence™ 2.5 gpm Single Lever Handle Deckmount Kitchen Sink Faucet Swivel Spout Connection in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- One hole installation
- Ceramic Disc Valve
- Spray settings: spray/stream
- With optional 10" deck plate
- 1/2" - 14 NPS connection
- Quiet running hose with spring retraction
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Opulence™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 0 in
- Faucet Material:
- Brass
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 2.5 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 4-1/2 in
- Spout Reach:
- 8-5/8 in
- Spout Type:
- Pull Out
- Trim Only:
- No
- Width:
- 3 in