Single Handle Bathtub & Shower Faucet in Polished Chrome Trim Only
Opulence™ Single Handle Bathtub & Shower Faucet in Polished Chrome Trim Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Porcelain Lever handles (Product shown with cross handles)
- Includes handle, escutcheon and screws
- Pressure balance
- Diverter on valve
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 116
- Application:
- Residential
- CSA Certified:
- CSA B125
- Collection:
- Opulence™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4-19/50 in
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 7-9/100 in
- Flow Rate:
- 5.05 gpm
- Handle Type:
- Lever
- Height:
- 7-9/100 in
- IAPMO Listed -:
- Yes
- Length:
- 7-3/8 in
- Material:
- Copper, Brass
- NSF:
- NFS 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 7-3/8 in
- Sink Material:
- Brass
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- Valve Type:
- Tub & Shower Pressure Balancing Valve
- WaterSense Labeled:
- No
- Width:
- 7-9/100 in