DESCRIPTION

  • 1.75gpm (6.6 L/min) Max Aeration/2.2gpm (8.3 L/min) Max Spray @ 60psi
  • Durable Ceramic Disc Valve for Drip-Free Performance
  • Swivel spout
  • The matching side spray lets you choose between a single, steady stream and a powerful spray

Danze Opulence™ Single Handle Kitchen Faucet

DD401157

Manufacturer Part #: D401157

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372
ASME Specifications
ASME A112.18.1
Acid Base
No
Adjustable
No
Application
Residential
Automatic Shut-Off
No
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
No
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Opulence™
Color Finish
Chrome
Color Finish Category
Chromes
Depth
11-7/8 in
EPA Compliant
Yes
Extra Wax
No
Faucet Connection
UNEF
Faucet Connection Size
9/16 in
Faucet Height
12 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Monoblock
Faucet Valve Type
Ceramic Disc
Fire Rated
No
Flow Rate
1.75 gpm
GSA Approved
No
Handle Material
Brass
Handle Type
Lever
Height
12 in
IAPMO Listed
Yes
ISO Specifications
No
Installation Type
Deck Mount
Insulated
No
Kitchen Faucet Type
Single Handle
Lead Law Compliant
Yes
MA Approved
Yes
Material
Brass
Maximum Pressure
60 psi
Maximum Temperature
160
NSF Certified
Yes
NSF Specifications
NSF 372
Number Of Pieces
2 Piece
Number of Connections
2
Number of Handles
Single Handle
Number of Holes
2 Hole
Odor
No
Origin
Global
Overflow Included Yes or No
No
Plug Diameter
No
Product Type
Faucet
Shape
Rectangular
Side Spray
Yes
Spout Height
12 in
Spout Reach
9 in
Spout Swivel
360°
Spout Type
Low Arc
Stem Type
Hot and Cold
Stream Type
Laminar Spray
Temperature Range
40 to 160 Deg F
Trim Only
No
Type
Kitchen Faucet
Valve Body Material
Brass
Weight
6.17
Width
2-3/8 in

Print