Single Handle Kitchen Faucet in Tumbled Bronze
Opulence® Single Handle Kitchen Faucet in Tumbled Bronze
Package Quantity Info:
EA: 1 CA: 3-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable Ceramic Disc Valve for Drip-Free Performance
- 1.75gpm (6.6 L/min) Max Aeration/2.2gpm (8.3 L/min) Max Spray @ 60psi
- The matching side spray lets you choose between a single, steady stream and a powerful spray
- Swivel spout
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Opulence®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tumbled Bronze
- EPA Compliant:
- Yes
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 12-1/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Maximum Deck Thickness:
- 2-7/16 in
- Maximum Temperature:
- 160
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Origin:
- Global
- Pressure - Maximum:
- 60 psi
- Side Spray:
- Yes
- Spout Height:
- 8-5/8 in
- Spout Reach:
- 9 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Supply Lines Included:
- No
- Temperature Range:
- 40 to 160 Deg F
- Trim Only:
- No
- UL Listed:
- No