DESCRIPTION

  • 1.75gpm (6.6 L/min) Max Flow Rate @ 60psi
  • 360° Swivel Spout
  • 9 3/4" (248mm) Spout Height & 5 1/2" (140mm) Spout Reach
  • Durable Ceramic Disc Valve for Drip-Free Performance
  • Features a Steady Aerated Stream

Danze Opulence™ Single Handle Lever Handle Bar Faucet

DD150557

Manufacturer Part #: D150557

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372
ASME Specifications
ASME A112.18.1
Acid Base
No
Adjustable
No
Application
Residential
Automatic Shut-Off
No
BAA Compliant
No
Brand Model Compatibility
DA667229
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
No
Cartridge Type
Ceramic Disc
Collection
Opulence™
Color Finish
Chrome
Color Finish Category
Chromes
Depth
7-3/8 in
EPA Compliant
Yes
Extra Wax
No
Faucet Connection
UNEF
Faucet Connection Size
9/16 in
Faucet Height
9-3/4 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Fire Rated
No
Flow Rate
1.75 gpm
Handle Material
Brass
Handle Type
Lever
Height
9-3/4 in
IAPMO Listed
Yes
ISO Specifications
No
Installation Type
Deck Mount
Insulated
No
Lead Law Compliant
Yes
MA Approved
Yes
Material
Brass
Maximum Deck Thickness
2 in
Maximum Pressure
60 psi
Maximum Temperature
160
NSF Certified
Yes
NSF Specifications
NSF 372
Number Of Pieces
1 Piece
Number of Connections
2
Number of Handles
Single Handle
Number of Holes
1 Hole
Odor
No
Origin
Global
Overflow Included Yes or No
No
Plug Diameter
No
Product Type
Faucet
Shape
Rectangular
Side Spray
No
Spout Height
9-3/4 in
Spout Reach
5-1/2 in
Spout Swivel
360°
Spout Type
Standard
Stem Type
Hot and Cold
Stream Type
Aerated
Temperature Range
40 to 160 Deg F
Trim Only
No
Type
Kitchen Faucet
Valve Body Material
Brass
WaterSense Labeled
No
Weight
4.2
Width
4-3/8 in

Print