Soap Dispenser in Rough Brass
Opulence™ Soap Dispenser in Rough Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Finish guaranteed not to tarnish or corrode
- Wall mount
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Opulence™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Height:
- 4-7/16 in
- Installation Type:
- Deck Mount
- Material:
- Brass
- Spout Height:
- 3-7/8 in
- Spout Reach:
- 3-7/8 in