Tank Lever Handle in White
Opulence® Tank Lever Handle in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass
- Fits Front Mount Tanks.
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A156.18
- ASME:
- ASME A112.18.1M
- Collection:
- Opulence®
- Color Finish Name:
- White
- End Connection 1:
- NPSM
- End Connection 2:
- NPSM
- End Connection 3:
- NPSM
- End Connections:
- NPSM
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- Side Mount
- Length:
- 10-1/4 in
- NSF Certified:
- Yes
- WaterSense Labeled:
- No
- Width:
- 3-43/500 in