Trip Lever in Rough Brass

You last purchased this on
 
Gerber Plumbing

Opulence™ Trip Lever in Rough Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Opulence™ Trip Lever in Rough Brass

  • Fast #
  • Part #DD492055RB
  • Item #3406551
  • Manufacturer Part #D492055RB
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Rough Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid brass construction, exposed pop-up drain without overflow
  • Fits front mount tanks
  • Requires Certification

Specifications

Collection:
Opulence™
Color Finish Category:
Brass Tones
Color Finish Name:
Rough Brass
Handle Type:
Trip Lever
Installation Type:
Front Mount
WaterSense Labeled:
No
Width:
3-7/8 in