Two Handle Lever Handle Pot Filler in PVD Polished Brass
Opulence® Two Handle Lever Handle Pot Filler in PVD Polished Brass
Package Quantity Info:
EA: 1 IP: 1 CA: 3-
Pick Up: Not available
-
Shipping: Not available
Product Details
- One hole installation
- 1/2" - 14 NPT connection
- Spout reach: 22"
- Cold water hook up
- Two ceramic disc valves
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Cartridge Type:
- Ceramic Disc
- Collection:
- Opulence®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- PVD Polished Brass
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- ISO:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 3-3/16 in
- Spout Reach:
- 22 in
- Spout Type:
- Articulated
- Trim Only:
- No