Wall Mount Tub Spout in Oil Rubbed Bronze
Opulence® Wall Mount Tub Spout in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits 1/2" copper or 1/2" IPS stub out nipple.
- Matching faucet collection.
- Cast brass construction.
Specifications
- Collection:
- Opulence®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- ISO:
- No
- Installation Type:
- Wall Mount
- Length:
- 6 in
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No