Widespread Lavatory Faucet with Double Lever Handle in Brushed Nickel

You last purchased this on
 
Gerber Plumbing

Opulence™ Widespread Lavatory Faucet with Double Lever Handle in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Opulence™ Widespread Lavatory Faucet with Double Lever Handle in Brushed Nickel

  • Fast #
  • Part #DD304057BN
  • Item #3918443
  • Manufacturer Part #D304057BN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Flow rate: 1.5 gpm
  • Porcelain Lever handles (Product shown with cross handles)
  • Three hole 8 12" installation
  • Metal pop-up drain assembly
  • Ceramic Disc Valve
  • 1/2" - 14NPS connection
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Opulence™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Center Size:
6 in - 16 in
Faucet Connection:
NPS
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Widespread
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61-9, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
7-5/16 in
Spout Reach:
7 in
Spout Type:
Column
Trim Only:
No
WaterSense Labeled:
Yes