Widespread Lavatory Faucet with Double Lever Handle in Polished Brass
Opulence™ Widespread Lavatory Faucet with Double Lever Handle in Polished Brass
Package Quantity Info:
EA: 1 IP: 1 CA: 3-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flow rate: 1.5 gpm
- Porcelain Lever handles (Product shown with cross handles)
- Three hole 8 12" installation
- Metal pop-up drain assembly
- Ceramic Disc Valve
- 1/2" - 14NPS connection
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Opulence™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Faucet Center Size:
- 6 in - 16 in
- Faucet Connection:
- NPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Widespread
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 7-5/16 in
- Spout Reach:
- 7 in
- Spout Type:
- Column
- Trim Only:
- No
- WaterSense Labeled:
- Yes