Widespread Lavatory Faucet with Double Lever Handle in Polished Chrome

This product has been replaced by

Gerber Plumbing Polished Chrome Two Handle Widespread Bathroom Sink Faucet
Gerber Plumbing Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
Manufacturer Part #D304157
You last purchased this on
 
Gerber Plumbing

Opulence™ Widespread Lavatory Faucet with Double Lever Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Gerber Plumbing Polished Chrome Two Handle Widespread Bathroom Sink Faucet
Gerber Plumbing Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
Manufacturer Part #D304157
Gerber Plumbing

Opulence™ Widespread Lavatory Faucet with Double Lever Handle in Polished Chrome

  • Fast #
  • Part #DD304057
  • Item #3918392
  • Manufacturer Part #D304057
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Flow rate: 1.5 gpm
  • Porcelain Lever handles (Product shown with cross handles)
  • Three hole 8 12" installation
  • Metal pop-up drain assembly
  • Ceramic Disc Valve
  • 1/2" - 14NPS connection
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Opulence™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
6 in - 16 in
Faucet Connection:
NPS
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Widespread
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61-9, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
7-5/16 in
Spout Reach:
7 in
Spout Type:
Column
Trim Only:
No
WaterSense Labeled:
Yes