Tank Lever in Brushed Nickel
Orrington® Tank Lever in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Adjustable:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Orrington®
- Color Finish Name:
- Brushed Nickel
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- WaterSense Labeled:
- No
- Width:
- 4-33/100 in