DESCRIPTION

  • 1.2gpm (4.5L/min) maximum flow rate @6psi
  • 3 hole mount.
  • Laminar flow.

Danze Parma™ 1.2 gpm 3-Hole Deck Mount Centerset Lavatory Faucet with Double Lever Handle and Low Arc Spout

DD301158

Manufacturer Part #: D301158

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372
ASME Specifications
ASME A112.18.1, ASME A112.18.1M
Application
Residential
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
No
Cartridge Type
Ceramic Disc
Center Size
4 in
Collection
Parma™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
5-1/8 in
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
Height
4-3/4 in
IAPMO Listed
Yes
ISO Specifications
No
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
60 psi
NSF Certified
Yes
NSF Specifications
NSF 372
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Height
1-3/4 in
Spout Reach
5-1/8 in
Spout Type
Low Arc
Trim Only
No
WaterSense Labeled
Yes
Width
8-1/4 in

Print