Danze

Parma® 1.75 gpm 1-Hole Kitchen Sink Faucet with Single Lever Handle in Polished Chrome

Part #DD404058  |  Manufacturer Part #D404058

Color/Finish: Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single hole mount with optional deck plate included.
  • 2 function spray/aerated stream.
  • Maximum flow rate on aeration at 1.75gpm & spray as temporary flow at 2.2gpm

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 372

ASME Specifications: ASME A112.18.1, ASME A112.18.1M

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: No

Cartridge Type: Ceramic Disc

Collection: Parma®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: UNEF

Faucet Connection Size: 1/2 in

Faucet Height: 13-3/4 in

Faucet Material: Brass

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.75 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Height: 13-3/4 in

IAPMO Listed: Yes

ISO Specifications: No

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 372

Number of Handles: Single Handle

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 11-3/4 in

Spout Reach: 9 in

Spout Type: High Arc, Pull Out

Trim Only: No

Width: 2-1/2 in