Multi Function Showerhead in Polished Chrome
Parma® Multi Function Showerhead in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 5 Functions: Wide, Aeration, Centerjet, Massage, and Wide + Centerjet
- Air Injection Technology
- Flow Rate: 2.0 gpm (7.6 L/min) Max Flow Rate @ 80 psi
- Easy-Glide™ Selector Ring
- Brass Ball Joint with Polymer Shell
- Easy Clean Nozzles
- Dual Valve™ Technology Optimizes Water Flow
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1M, ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- No
- Collection:
- Parma®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-1/8 in
- Diameter:
- 4-1/2 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 3-1/8 in
- IAPMO Listed -:
- Yes
- ISO:
- No
- Length:
- 4-1/2 in
- NSF Certified:
- No
- Number of Jets:
- 71
- Shape:
- Round
- Shower Arm Reach:
- 3-5/16 in
- Showerhead Flow Rate:
- 2.0 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Wide, Jet, Aerated, Massage
- WaterSense Labeled:
- Yes