Danze

Parma® 4-1/2 in. 1.5 gpm 5-Function Wall Mount Showerhead in Polished Chrome

Part #DD460065  |  Manufacturer Part #D460065

Color/Finish: Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 5 functions: wide, centerjet, aeration, massage and wide + centerjet.
  • Easy-Glide™ selector ring for effortless, smooth adjustment.
  • Features Air Injection™ technology which optimizes water intensity even at low pressures

Green

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1, ASME A112.18.1M

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: No

Collection: Parma®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 4-1/2 in

End Connection 1: NPT

End Connections: NPT

Faucet Material: Brass

Faucet Mount: Wall Mount

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Green: WaterSense, Yes

Height: 3-5/16 in

IAPMO Listed: Yes

ISO Specifications: No

Length: 3-5/16 in

Material: Brass

NSF Certified: No

Number Of Jets: 71

Shape: Round

Shower Arm Reach: 3-5/16 in

Showerhead Flow Rate: 1.5

Showerhead Function: Multi

WaterSense Labeled: Yes

Width: 4-15/16 in