Double Towel Bar in Brushed Nickel
Parma® Double Towel Bar in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 3 CA: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting hardware included
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Collection:
- Parma®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Height:
- 1-3/4 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 26-3/8 in
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 5-1/2 in