Single Handle Pull Down Kitchen Faucet in Chrome

You last purchased this on
 
Gerber Plumbing

Parma™ Single Handle Pull Down Kitchen Faucet in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Parma™ Single Handle Pull Down Kitchen Faucet in Chrome

  • Fast #
  • Part #GD454058
  • Item #7009354
  • Manufacturer Part #D454058
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Easily Adjustable GripLock® Weight
  • 17 3/16" Spout Height, 7 15/16" Spout Reach
  • SnapBack® Retraction System
  • Single Hole Installation
  • Ceramic Disc Cartridge
  • 360 Degree Swivel Spout
  • 2 Function Spray/Aerated Stream
  • 1.75 gpm (6.6 L/min) Standard Using DA52802354N Spray Head
  • Optional Cover Plate, DA665051, Sold Separately
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372
ASME:
ASME A112.18.1, ASME A112.18.1M
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Parma™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Depth:
9-1/4 in
Faucet Connection Size:
3/8 in
Faucet Height:
17-1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
Hose Included:
Yes
IAPMO Listed -:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
9-1/16 in
Spout Reach:
7-3/4 in
Spout Swivel:
360°
Spout Type:
High Arc
Spray Type:
Spray/Stream
Supply Lines Included:
No
UL Listed:
No
WaterSense Labeled:
No
cUPC Certified:
Yes