Danze

Parma® Single Handle Lever Handle Bar Faucet in Polished Chrome

Part #DD150558  |  Manufacturer Part #D150558

Color/Finish: Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single hole mount
  • 1.75gpm (6.6L/min) maximum flow rate @6 psi
  • Ceramic disc valve provides a tight seal for drip free performance and ensures durability over time.

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 372

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: No

Cartridge Type: Ceramic Disc

Collection: Parma®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 5-1/4 in

Faucet Connection: UNEF

Faucet Connection Size: 1/2 in

Faucet Height: 13 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.75 gpm

Handle Material: Metal

Handle Type: Lever

Height: 13 in

IAPMO Listed: Yes

ISO Specifications: No

Lead Law Compliant: Yes

Material: Brass

Maximum Deck Thickness: 2 in

NSF Certified: Yes

NSF Specifications: NSF 372

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 9-1/4 in

Spout Reach: 5-1/4 in

Spout Type: High Arc, Swivel

Trim Only: No

Type: DD150558

WaterSense Labeled: No