DESCRIPTION

  • Spout reach: 22"
  • One hole installation
  • 1/2" - 14 NPT connection
  • Two ceramic disc valves
  • Cold water hook up

Danze Parma® Single Handle Lever Handle Pot Filler in Polished Chrome

DD205058

Manufacturer Part #: D205058

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372
Application
Residential
CSA Certified
No
Cartridge Type
Ceramic Disc
Collection
Parma®
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Material
Brass
Faucet Mount
Wall Mount
Flow Rate
2.2 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
ISO Specifications
No
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-9
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Reach
22-11/16 in
Spout Type
Articulated
Trim Only
No

Print