Danze

Parma® Single Handle Lever Handle Pot Filler in Polished Chrome

Part #DD206558  |  Manufacturer Part #D206558

Color/Finish: Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Spout height: 10"
  • Spout reach: 21"
  • One hole installation
  • Two ceramic disc valves
  • 3/8" compression
  • Cold water hook up
  • Includes 3" faucet riser tube

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 372

Application: Residential

CSA Certified: No

Cartridge Type: Ceramic Disc

Collection: Parma®

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

ISO Specifications: No

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61-9

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Reach: 21 in

Spout Type: Articulated

Trim Only: No