Single Handle Multi Function Bathtub & Shower Faucet in Brushed Nickel (Trim Only)

You last purchased this on
 
Gerber Plumbing

Parma® Single Handle Multi Function Bathtub & Shower Faucet in Brushed Nickel (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Parma® Single Handle Multi Function Bathtub & Shower Faucet in Brushed Nickel (Trim Only)

  • Fast #
  • Part #DD512058BNT
  • Item #4598821
  • Manufacturer Part #D512058BNT
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Maximum flow rate 2. gpm @ 8 psi.
  • Use with valve: D113BT (with diverter & stops).
  • Includes shower arm and Parma™ showerhead
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A156.18
ASME:
ASME A112.18.1, ASME A112.18.1M
Application:
Residential
Brand Model Compatibility:
G00GS55 Series Rough-in Valves
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
Collection:
Parma®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
4-7/8 in
Escutcheon Height:
6-3/4 in
Escutcheon Width:
6-3/4 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Faucet Type:
Tub and Shower Faucet
Faucet Valve Type:
Tub & Shower Pressure Balancing Valve
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
Length:
8-7/16 in
NSF:
NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Pressure - Maximum:
80 psi
Showerhead Flow Rate:
2.0 gpm
Showerhead Function:
Multi
Spray Type:
Aerated, Jet, Massage, Wide
Trim Only:
Yes
Tub Spout Reach:
5-9/16 in
Tub Spout Type:
Diverter
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes