DESCRIPTION

  • 2 function spray/aerated stream
  • Single hole mount
  • Snapback™ retraction system with Grip Lock™ weight

Danze Parma® Single Handle Pull Down Kitchen Faucet

DD454058

Manufacturer Part #: D454058

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372
ASME Specifications
ASME A112.18.1, ASME A112.18.1M
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
No
Cartridge Type
Ceramic Disc
Collection
Parma®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
UNEF
Faucet Connection Size
1/2 in
Faucet Height
17-1/4 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Flow Rate
1.75 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
17-1/4 in
IAPMO Listed
Yes
ISO Specifications
No
Kitchen Faucet Type
Single Handle
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Height
9-1/8 in
Spout Reach
7-3/4 in
Spout Swivel
360°
Spout Type
Swivel
Trim Only
No

Print