Single Handle Pull Down Kitchen Faucet in Stainless Steel

This product has been replaced by

Gerber Plumbing Stainless Steel Pull Down Kitchen Faucet
Gerber Plumbing Pull Down Kitchen Faucet in Stainless Steel
Manufacturer Part #D455258SS
You last purchased this on
 
Gerber Plumbing

Parma® Single Handle Pull Down Kitchen Faucet in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Gerber Plumbing Stainless Steel Pull Down Kitchen Faucet
Gerber Plumbing Pull Down Kitchen Faucet in Stainless Steel
Manufacturer Part #D455258SS
Gerber Plumbing

Parma® Single Handle Pull Down Kitchen Faucet in Stainless Steel

  • Fast #
  • Part #DD455058SS
  • Item #7009392
  • Manufacturer Part #D455058SS
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372
ASME:
ASME A112.18.1M, ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Parma®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
22-7/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
6-5/8 in
Spout Reach:
10 in
Spout Swivel:
360°
Spout Type:
High Arc, Swivel
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No