DESCRIPTION

  • Matching faucet collection.
  • Metal construction to ensure quality and durability.
  • Mounting hardware included

Danze Parma™ Toilet Tissue Holder

DD446232

Manufacturer Part #: D446232

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
Collection
Parma™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-1/4 in
Height
3-5/8 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
3-1/4 in
Material
Brass
Mount Type
Wall
Pivoting
No
Projection
3-1/4 in
Width
8-1/4 in

Print