Wall Mount Toilet Tissue Holder in Polished Chrome

You last purchased this on
 
Gerber Plumbing

Parma™ Wall Mount Toilet Tissue Holder in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Parma™ Wall Mount Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #GD446232
  • Item #2835821
  • Manufacturer Part #D446232
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Matching faucet collection.
  • Metal construction to ensure quality and durability.
  • Mounting hardware included
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Parma™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-1/4 in
Hardware Included:
Yes
Height:
3-5/8 in
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
Length:
6-15/16 in
Material:
Brass
Mount Type:
Wall
Pivoting:
No
Projection:
3-1/4 in
Width:
8-1/4 in