Round Open Towel Ring in Brushed Nickel

You last purchased this on
 
Gerber Plumbing

Parma® Round Open Towel Ring in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Parma® Round Open Towel Ring in Brushed Nickel

  • Fast #
  • Part #GD446121BN
  • Item #2932987
  • Manufacturer Part #D446121BN
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Mounting hardware included
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Parma®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
8-1/32 in
Height:
4-7/8 in
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
Material:
Brass
Mount Type:
Wall
Projection:
8-1/32 in
Ring Type:
Open
Shape:
Round
Width:
3-1/4 in