Two Handle Lever Handle Pot Filler in Stainless Steel

You last purchased this on
 
Gerber Plumbing

Parma® Two Handle Lever Handle Pot Filler in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Parma® Two Handle Lever Handle Pot Filler in Stainless Steel

  • Fast #
  • Part #DD206558SS
  • Item #3918373
  • Manufacturer Part #D206558SS
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Spout reach: 21"
  • One hole installation
  • Spout height: 10"
  • Cold water hook up
  • Includes 3" faucet riser tube
  • 3/8" compression
  • Two ceramic disc valves
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
No
Cartridge Type:
Ceramic Disc
Collection:
Parma®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
2.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
ISO:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61-9, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Spout Height:
13-11/16 in
Spout Reach:
21 in
Spout Type:
Articulated
Trim Only:
No