Wall Mount Toilet Tissue Holder in Brushed Nickel
Parma™ Wall Mount Toilet Tissue Holder in Brushed Nickel
Frequently Purchased Together
Product Details
- Mounting hardware included
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Parma™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-1/4 in
- Hardware Included:
- Yes
- Height:
- 3-5/8 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 6-15/16 in
- Material:
- Brass
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 3-1/4 in
- Width:
- 8-1/4 in