DESCRIPTION

  • Rod & Overflow for sinks with overflow drains. 2 1/4" maximum sink thickness allowed. 1 1/4" tailpiece diameter with 1 1/2" diameter at sink gasket.

Danze Plastic Drain Assembly

DDA556801

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A156.18
ASME Specifications
ASME A112.18.1M
Application
Residential
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
12-19/50 in
Diameter
1-1/4 in
Drain Opening
2-1/4 in
End Connection 1
UNEF
End Connection 2
UNEF
Fitting Size 1
1-13/32 in
Fitting Sizes
1-13/32 in
GSA Approved
No
IAPMO Listed
Yes
Length
5 in
Material
Plastic
NSF Certified
Yes
NSF Specifications
NFS 372
Pedestal Only - FEI
No
Vessel Only - FEI
Yes

Starting at
$13.44
EACH
  • QUANTITY

DOCUMENTS