Plastic Drain Assembly in Polished Chrome
Plastic Drain Assembly in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rod & Overflow for sinks with overflow drains. 2 1/4" maximum sink thickness allowed. 1 1/4" tailpiece diameter with 1 1/2" diameter at sink gasket.
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.18
- ASME:
- ASME A112.18.1M
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Polished Chrome
- Depth:
- 12-19/50 in
- End Connection 1:
- UNEF
- End Connection 2:
- UNEF
- End Connections:
- UNEF
- Fitting Size 1:
- 1-13/32 in
- Fitting Sizes:
- 1-13/32 in
- IAPMO Listed -:
- Yes
- NSF:
- NFS 372
- NSF Certified:
- Yes
- Pedestal Only:
- No
- Tailpiece Length:
- 5 in
- Vessel Only:
- Yes