Robe Hook in Brushed Nickel

You last purchased this on
 
Gerber Plumbing

Plymouth™ Robe Hook in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Plymouth™ Robe Hook in Brushed Nickel

  • Fast #
  • Part #DD446162BN
  • Item #2835758
  • Manufacturer Part #D446162BN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Finish guaranteed not to tarnish or corrode
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Plymouth™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Material:
Brass