DESCRIPTION

  • 1-1/2" metal pop-up drain
  • Rod and overflow
  • 1-1/4" tailpiece diameter with 1-1/2" diameter at sink gasket.

Danze 2-1/8 in. Bathroom Sink Drain in Brushed Nickel

DD495002BN

Manufacturer Part #: D495002BN

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A156.18
End Connection 2
UNEF
GSA Approved
No
Grid Drain Material
Brass
IAPMO Listed
Yes
NSF Certified
Yes
NSF Specifications
NFS 372
Overflow Included Yes or No
Yes
Strainer Diameter
2-1/8 in

Print

DOCUMENTS