2-1/8 in. Bathroom Sink Drain in Polished Brass
2-1/8 in. Bathroom Sink Drain in Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2 1/4" maximum sink thickness allowed.
- 1-1/4" tailpiece diameter with 1-1/2" diameter at sink gasket.
- Rod & Overflow for sinks with overflow drains.
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.18
- ASME:
- ASME A112.18.1M
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- End Connection 1:
- UNEF
- End Connection 2:
- UNEF
- End Connections:
- UNEF
- GSA Approved:
- No
- Grid Drain Material:
- Brass
- IAPMO Listed -:
- Yes
- NSF:
- NFS 372
- NSF Certified:
- Yes
- Overflow Included:
- Yes
- Strainer Diameter:
- 2-1/8 in
- Tailpiece Style:
- Straight
- WaterSense Labeled:
- No