DESCRIPTION

  • Pressure balance insert fits Danze faucets: D5257, D52657, D5366, D5368, D53566, D53568, D5454, D54554, D575, D5113, D5155, D5171, D5513, D5555, D5571, D558, D5558, D52757, D52157, D5155, D5165, D5255, D5265.

Danze Pressure Balance Insert

DDA507041

Brand Model Compatibility:

Danze D5257, D52657, D5366, D5368, D53566, D53568, D5454, D54554, D575, D5113, D5155, D5171, D5513, D5555, D5571, D558, D5558, D52757, D52157, D5155, D5165, D5255 and D5265 Faucets

SPECIFICATIONS

ANSI Specifications
ANSI A156.18
ASME Specifications
ASME A112.18.1M
Application
Residential
Brand Model Compatibility
Danze D5257, D52657, D5366, D5368, D53566, D53568, D5454, D54554, D575, D5113, D5155, D5171, D5513, D5555, D5571, D558, D5558, D52757, D52157, D5155, D5165, D5255 and D5265 Faucets
CARB OTC LEED Compliant
No
Color Finish
Rough Brass
Color Finish Category
Brass Tones
GSA Approved
No
IAPMO Listed
Yes
ISO Specifications
No
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NFS 372

Starting at
$40.32
EACH
  • QUANTITY