DESCRIPTION

  • Include handle, valve escutcheon & screws.
  • Use with valve: D112BT (with stops) or D115BT (with out stops) or D1125BT (with stops) or D1155BT (with out stops)
  • Valve not included, must order separately.

Danze Eastham™ Pressure Balancing Valve Trim Kit

DD510415T

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A156.18
ASME Specifications
ASME A112.18.1M
Application
Residential
CARB OTC LEED Compliant
No
Collection
Eastham™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
End Connection 1
NPT
Faucet Connection Size
1/2 in
Flow Rate
5.31 gpm
Handle Material
Brass
Handle Type
Lever
Height
4-1/8 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
4-7/16 in
Material
Brass, Copper
NSF Certified
Yes
NSF Specifications
NFS 372
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No
Width
6-3/4 in

Starting at
Call for Pricing
  • QUANTITY