• Cart

DESCRIPTION

  • Maximum flow rate 2. gpm @ 8 psi.
  • Use with valve: D112 series (with stops) or D115 series (with out stops) or D1125 (with stops) or D1155 (with out stops)
  • Valve not included, must order separately.

Danze Mid-Town® Pressure Balancing Shower Faucet with Single Lever Handle

DD502562T

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A156.18
ASME Specifications
ASME A112.18.1M
Application
Residential
CEC Compliant
Not for Sale in CA
Collection
Mid-Town®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2 gpm
Green
WaterSense, Yes
Handle Material
Brass
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass, Copper
Maximum Pressure
80 psi
NSF Certified
Yes
NSF Specifications
NFS 372
Number of Handles
Single Handle
Spout Reach
6-11/16 in
Trim Only
Yes
WaterSense Labeled
Yes
Width
8-11/16 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS