3-Hole Roman Tub Faucet with Double Lever Handle Metal Deckmount in Polished Chrome

You last purchased this on
 
Gerber Plumbing

Reef® 3-Hole Roman Tub Faucet with Double Lever Handle Metal Deckmount in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Reef® 3-Hole Roman Tub Faucet with Double Lever Handle Metal Deckmount in Polished Chrome

  • Fast #
  • Part #DD300933T
  • Item #4131092
  • Manufacturer Part #D300933T
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Slip spout mounting.
  • Use with valve D21BT (fixed) or D215BT (widespread).
  • High-rise durable metal spout.
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1M
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
No
Collection:
Reef®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
8 in - 12 in
Faucet Connection Size:
1/2 in
Faucet Height:
7 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Handle Material:
Metal
Handle Type:
Lever
Height:
7 in
IAPMO Listed -:
Yes
Material:
Brass
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
4-3/4 in
Spout Type:
High Arc
Trim Only:
Yes
Tub Spout Reach:
8 in
WaterSense Labeled:
No
Width:
12 in