Single Lever Handle Pressure Balancing Shower Faucet in Polished Chrome
Reef® Single Lever Handle Pressure Balancing Shower Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Use with valve: D112 series (with stops) or D115 series (with out stops) or D1125 (with stops) or D1155 (with out stops)
- Valve not included, must order separately.
- Maximum flow rate 2. gpm @ 8 psi.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A156.18
- ASME:
- ASME A112.18.1M
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Reef®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Green Product:
- Yes, WaterSense
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Material:
- Copper, Brass
- NSF:
- NFS 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Overall Width:
- 7-3/16 in
- Pressure - Maximum:
- 80 psi
- Showerhead Flow Rate:
- 2 gpm
- Spout Reach:
- 5-7/16 in
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes
- Width:
- 7-3/16 in