Replacement Drain Plunger in Polished Chrome
Replacement Drain Plunger in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI A156.18
- ASME:
- ASME A112.18.1M
- Color Finish Name:
- Polished Chrome
- Diameter:
- 2-3/10 in
- GSA Approved:
- No
- ISO:
- No
- Length:
- 2-1/10 in
- Material:
- Copper, Brass
- NSF:
- NFS 372
- NSF Certified:
- Yes
- UL Listed:
- No