DESCRIPTION

  • Matching faucet collection.
  • Mounting hardware included

Danze Plymouth® Robe Hook

DD441162

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Plymouth®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
3-1/4 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
3-1/4 in
Material
Brass
Width
3-5/8 in

Starting at
$20.16
EACH
  • QUANTITY