DESCRIPTION

  • Mounting hardware included

Danze Sonora™ Robe Hook

DD442171

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Sonora™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-1/8 in
Height
2-1/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
Width
2-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY