DESCRIPTION

Danze Opulence™ Robe Hook

DD443171

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Opulence™
Color Finish
Tumbled Bronze
Color Finish Category
Nickel Tones
Depth
5-43/50 in
Height
91/100 in
IsAcceptableImage
Material
Metal
Width
3-7/50 in

Starting at
Call for Pricing
  • QUANTITY