DESCRIPTION

  • Slip spout mounting
  • Solid brass construction, exposed pop-up drain without overflow
  • Spout height: 12 5/8"
  • Spout reach: 8"
  • Three hole 8"-12" installation

Danze Sirius® 3-Hole Roman Tub Faucet with Double Lever Handle Brass Deckmount

DD302044T

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
No
Cartridge Type
Ceramic Disc
Center Size
8 in - 12 in
Collection
Sirius®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
Height
7-1/4 in
IAPMO Listed
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
8-1/16 in
Spout Reach
8 in
Spout Type
High Arc
Trim Only
Yes
WaterSense Labeled
Yes

Starting at
$325.08
EACH
  • QUANTITY

DOCUMENTS