DESCRIPTION

  • High-rise durable metal spout.
  • Slip spout mounting.
  • Use with valve D21BT (fixed) or D215BT (widespread).

Danze Reef® 3-Hole Roman Tub Faucet with Double Lever Handle Metal Deckmount

DD300933T

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1M
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
No
Center Size
8 in - 12 in
Collection
Reef®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Handle Material
Metal
Handle Type
Lever
Height
7 in
IAPMO Listed
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
4-3/4 in
Spout Reach
8 in
Spout Type
High Arc
Trim Only
Yes
WaterSense Labeled
No
Width
12 in

Starting at
$262.92
EACH
  • QUANTITY

DOCUMENTS