DESCRIPTION

Danze Roman Tub Rough-In Valve with Hand Shower

DD491122

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
16-19/50 in
Faucet Connection Size
1/2 in
Height
3-1/2 in
Material
Brass
Valve Type
Roman Tub Rough-In Valves
WaterSense Labeled
No
Width
2-19/50 in

Starting at
Call for Pricing
  • QUANTITY