DESCRIPTION

  • Limited lifetime warranty
  • Replacement cartridge
  • With seats and springs

Danze Round Stem Cartridge

DDA603567

Cartridge Type:

Washerless

SPECIFICATIONS

ANSI Specifications
ANSI A156.18
ASME Specifications
ASME A112.18.1M
Application
Residential
Cartridge Type
Washerless
Color Finish
Rough Brass
Color Finish Category
Brass Tones
GSA Approved
No
IAPMO Listed
Yes
ISO Specifications
No
Material
Rubber
NSF Certified
Yes
NSF Specifications
NFS 372

Starting at
$22.68
EACH
  • QUANTITY

DOCUMENTS